Fire Extinguisher and Valve Cabinet in White
Alta Fire Extinguisher and Valve Cabinet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes trim kit, glass clips and screws
- Box Inside Dimension: 9" x 24" x 5 3/4"
- Alta
- Semi-recessed mounting
- Polyester
- With lock
- Break Rite handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Alta
- Color Finish Name:
- White
- Height:
- 26-3/4 in
- Length:
- 5-3/4 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 11-3/4 in