Steel Fire Extinguisher Cabinet
7000 Series Steel Fire Extinguisher Cabinet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Semi-recessed mounting
- Includes trim kit, glass clips and screws
- Break rite handle with lock
- Box inside dimensions on 9" x 24" x 5"
- Trim size of 2 in
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 3002, 3005, 3005-3, 3302, 3305, 3305-3, 3010, 3306, 3310, 3405, 3020, 3202, 3320, 3410
- Collection:
- 7000 Series
- Color Finish Name:
- White
- Height:
- 26-3/4 in
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Fire Extinguisher Cabinet
- UL Listed:
- No
- Width:
- 11-3/4 in