1-1/2 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite
1-1/2 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 1-1/2 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Stainless Steel, Mineral
- Material Type:
- 304, Graphite
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#