16 in. Gasket

You last purchased this on
 
Power Dynamics

16 in. Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

16 in. Gasket

  • Fast #
  • Part #P0191154
  • Item #4848841
  • Manufacturer Part #0191154
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
15 in
Diameter - Outside:
16 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Type:
P0191154
UL Listed:
No