2-1/2 in. Gasket
2-1/2 in. Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 2-1/2 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Mineral
- Material Type:
- 304, Graphite
- NSF Certified:
- No
- Pressure Class:
- 300#, 400#, 600#
- UL Listed:
- No