2 in. Gasket

You last purchased this on
 
Power Dynamics

2 in. Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

2 in. Gasket

  • Fast #
  • Part #PTG000604401
  • Item #5109599
  • Manufacturer Part #TG000604401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Inside 1:
2 in
Fitting Type:
Gasket
Material:
Rubber, Plastic
Material Type:
PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No