Power Dynamics
2900 Series 6 x 1/8 in. 300# Rubber Tab Flat Face Gasket
Part #P3002900TFFAU | Item #1588001 | Manufacturer Part #FT290003120600
Call for Pricing
EACH
All Sizes
Product Details
Specifications
Application: [Commercial, Industrial]
Clean Bagged: No
Collection: 2900 Series
FM Approved: No
Fitting Size 1: 6 in
Fitting Sizes: 6 in
GSA Approved: No
IAPMO Listed: No
Material: Rubber
NSF Certified: No
Pressure Class: 300#
Thickness: 0.125 in
UL Listed: No