3 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

You last purchased this on
 
Power Dynamics

3 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

3 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

  • Fast #
  • Part #SWG3004IRGM
  • Item #1343658
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3 in
Fitting Type:
Spiral Wound Gasket
Material:
Graphite, Stainless Steel
Material Type:
304
Pressure - Maximum:
300 psi
Type:
SWG3004IRGM