Power Dynamics 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite

SWG3004IRG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3 in
Material
Graphite, Stainless Steel
Material Type
304
Maximum Pressure
300 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday