3/4 in. 150# PTFE Envelope Gasket

You last purchased this on
 
Power Dynamics

3/4 in. 150# PTFE Envelope Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

3/4 in. 150# PTFE Envelope Gasket

  • Fast #
  • Part #PTG000204401
  • Item #5109601
  • Manufacturer Part #TG000204401
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Inside 1:
3/4 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No