16 x 0.0625 in. 150# Flat Face Rubber Gasket
Blue-Gard® Style 2900 16 x 0.0625 in. 150# Flat Face Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Blue-Gard® Style 2900
- Diameter - Inside 1:
- 16 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No