6 x 1/8 in. 150# Corrugated Gasket with Flexible Graphite Sealing Element
Graphonic® Style 603 6 x 1/8 in. 150# Corrugated Gasket with Flexible Graphite Sealing Element
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Heat Exchanger, Low Pressure, Valves, Pumps, Flanges, Vessels
- Clean Bagged:
- No
- Collection:
- Graphonic® Style 603
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psig
- Pressure Class:
- 150#
- Product Type:
- Corrugated Gasket
- UL Listed:
- No