9 oz. All-Purpose Adhesive

You last purchased this on
 
LOCTITE®

Power Grab® 9 oz. All-Purpose Adhesive

This product requires certification to purchase.
Brand image
You last purchased this on
 
LOCTITE®

Power Grab® 9 oz. All-Purpose Adhesive

  • Fast #
  • Part #L2022554
  • Item #7107839
  • Manufacturer Part #2022554
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zero second instant grab
  • Soap & water clean-up
  • Interior construction adhesive
  • Repositionable for 15 minutes
  • Reduces the need for bracing
  • Low odor
  • Paintable
  • Requires Certification

Documents


Specifications

Application:
Building, Commercial, Industrial, Public Facilities, Retail, Strip Mall
Collection:
Power Grab®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Limestone
NSF Certified:
No
Product Type:
All Purpose Adhesive
Size:
9 oz