1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge E/Hole Strut Green
1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge E/Hole Strut Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- Gauge (metal):
- 12 ga
- Length:
- 10 ft
- Strut Type:
- Elongated Hole Strut
- Width:
- 1-5/8 in