4-1/2 in. Carbon Steel Wedge Expansion Anchor

You last purchased this on
 
DEWALT

Power-Stud® HD5 4-1/2 in. Carbon Steel Wedge Expansion Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Power-Stud® HD5 4-1/2 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7723HD5PWR
  • Item #5068493
  • Manufacturer Part #7723HD5-PWR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture hole
  • Consistent performance in high and low strength concrete
  • Suitable base materials include normal-weight concrete, sand-lightweight concrete and grouted concrete masonry
  • The anchor is manufactured with a hot-dip galvanized carbon steel body and stainless steel expansion clip
  • Fully threaded, torque controlled
  • Length ID code and identifying marking stamped on head of each anchor
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM A-563 Grade A, ASTM F-844
Application:
Barriers, Railings, Support Ledger, Storage Facilities, Fencing, Repair, Maintenance, Retrofits
Coating:
Hot Dip Galvanized
Collection:
Power-Stud® HD5
Diameter:
1/2 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Grade:
A
Length:
4-1/2 in
Material:
Carbon Steel
Product Type:
Wedge Expansion Anchor
Size:
1/2 in x 4-1/2 in
Thread Length:
2-3/4
Thread Size:
51/100 in
UL Listed:
No
Weight:
23 lb