1-5/8 x 13/16 in. 14 Gauge Gold Slotted Strut

You last purchased this on
 
Power Utility Products

1-5/8 x 13/16 in. 14 Gauge Gold Slotted Strut

  • Fast #
  • Part #PAS164OS20GD
  • Item #7233505
  • Manufacturer Part #AS164OS20GD
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Utility Products

1-5/8 x 13/16 in. 14 Gauge Gold Slotted Strut

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Strut Type:
Slotted Channel
UL Listed:
No
Width:
1-5/8 in