12 ft. Aluminum Flat Bar

You last purchased this on
 
Power Utility Products

12 ft. Aluminum Flat Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Utility Products

12 ft. Aluminum Flat Bar

  • Fast #
  • Part #PA21430300AL
  • Item #7286742
  • Manufacturer Part #A21430300AL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Aluminum
Product Type:
Flat Bar
Thickness:
0.25 in
Width:
12 in