3-1/2 in. Electrogalvanized Strut Bracket
3-1/2 in. Electrogalvanized Strut Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Electrogalvanized
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 3-1/2 in
- Length:
- 3-1/2 in
- Product Type:
- Bracket
- Thickness:
- 0.25 in
- Width:
- 1-5/8 in