L Size Acrylic Terry Liner and Microfinish Latex High-Visibility Gloves
ThermoGrip™ L Size Acrylic Terry Liner and Microfinish Latex High-Visibility Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Seamless construction for a comfortable fit
- Extra softness for non-chafing comfort
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Hi-Vis coloring makes this product very easy to see
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- Coating:
- Latex
- Collection:
- ThermoGrip™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange, Brown
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Commercial Fishing, Construction, Food Processing, Outdoor Winter Activities
- Length:
- 10-1/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Acrylic, Latex
- Reusable:
- Yes
- Thickness:
- 10 ga