1 in. Brass PEX Crimp PEX Tee
Bullet™ 1 in. Brass PEX Crimp PEX Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tabs perfectly position crimp ring or sleeve over sealing barbs every time
- One piece construction
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- Bullet™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic