PowerPEX® PEX x MSWT Copper Adapter

S643X

Fitting Sizes

Starting at $0.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • One piece solid copper

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
PowerPEX®
End Connection 1
PEX
End Connection 2
Male Sweat
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday