Powers Fasteners

1-1/4 in. Mushroom Head Nail Anchor

Part #P02814PWR  |  Manufacturer Part #02814-PWR

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General purpose anchoring
  • Installs in a variety of base materials

Documents

Specifications

ANSI Specifications: ANSI B212.15

Application: Maintenance

Diameter: 1/4 in

Fits Pipe Size: 1/4 in

Length: 1-1/4 in

Material: Zamac Alloy

Rod Size In : 1/4 in

Type: Mushroom Head

UL Listed: No