1-1/4 x 1/4 in. Mushroom Head Anchor
1-1/4 x 1/4 in. Mushroom Head Anchor
Package Quantity Info:
EA: 1 IP: 100 CA: 500 PT: 36000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in a variety of base materials
- Removable anchor - screw can be backed out with a Phillips head driver
- General purpose anchoring
Documents
Specifications
- Application:
- Block, Brick, Concrete
- Bit Diameter(s) (In):
- 1/4 in
- Diameter:
- 1/4 in
- Length:
- 1-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Anchor Kit
- Size:
- 1/4 in x 1-1/4 in
- UL Listed:
- No