0 items

Powers Fasteners 1/2 in. Carbon Steel Power Stud Anchor

P742SD2PWR

Length

Starting at $2.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
1/2 in
Length
3-3/4 in
Material
Carbon Steel
Thread Length
1.125
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday