1-3/4 in. Carbon Steel Hex Washer Head Concrete Screw Anchor
This product has been replaced by
Manufacturer Part #DFM12722
1-3/4 in. Carbon Steel Hex Washer Head Concrete Screw Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Several colors and finishes to match application
- Removable (reusable in wood)
- Available in several head styles
- Gimlet point for self drilling into wood base material
- No hole spotting required
- Good corrosion protection with Perma-Seal coating
- Does not exert expansion forces
- High-low thread design for greater stability and grip
Documents
Specifications
- Head Diameter:
- 0.25
- Length:
- 1-3/4 in
- Material:
- Carbon Steel
- Product Type:
- Mechanical Anchor