Powers Fasteners
1-3/8 x 1/4 in. Zamac Alloy Expansion Anchor
Part #P09510PWR | Item #5060770 | Manufacturer Part #09510-PWR
$
28.50
Per 50 FT / $0.57 per FOOT
Length:
1-3/8 inProduct Details
Documents
Specifications
Diameter: 1/4 in
Length: 1-3/8 in
Material: Zamac Alloy
UL Listed: No