1/2 in. Carbon Steel Internally Threaded Mini Drop-In Lipped Expansion Anchor, 50 Pack

Part #P06337PWR  |  Item #5060821  |  Manufacturer Part #06337-PWR

$ 27.00

50 EA / $0.54 EACH

27.0

Diameter:

1/2 in
Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Zinc

Diameter: 1/2 in

FM Approved: Yes

Material: Carbon Steel

Thread Length: 0.625

UL Listed: No