1/2 in. Carbon Steel Internally Threaded Smart Drop-In Lipless Expansion Anchor, 50 Pack
1/2 in. Carbon Steel Internally Threaded Smart Drop-In Lipless Expansion Anchor, 50 Pack
Package Quantity Info:
EA: 1 IP: 50 CA: 300 PT: 18000-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Setting indicator makes identification of properly set anchors easy
- Can be installed using the manual setting tool or smart DI system with a hammer-drill
- Installs with reduced effort compared to traditional drop in style anchors
- Anchor can be installed through standard fixture holes
- Internally threaded anchor for easy bolt removability and service work
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM B-633
- Application:
- Cable Tray, Concrete FormWork, Fire Sprinkler, Pipe Support, Strut, Suspended Lighting, Suspending Conduit
- Coating:
- Zinc Plated
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Length:
- 2 in
- Material:
- Carbon Steel
- Product Type:
- Mechanical Anchor
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in
- Thread Length:
- 0.8125
- UL Listed:
- Yes