1/2 in. Toggle Wing Only

You last purchased this on
 
DEWALT

1/2 in. Toggle Wing Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/2 in. Toggle Wing Only

  • Fast #
  • Part #D04540PWR
  • Item #5060773
  • Manufacturer Part #04540-PWR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to use and works in a variety of base materials
  • Adjustable to accommodate various wall and fixture thicknesses
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1-1/4 in
Material:
Carbon Steel
Product Type:
Anchor Kit
Size:
1/2 in
Width:
1/2 in