Powers Fasteners 2-1/4 x 1/4 in. Carbon Steel Power Stud Anchor

P740SD1PWR

Manufacturer Part #: 7402SD1-PWR

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
1/4 in
Thread Length
1.25
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday