1/4 in. Side Mount with Nut

You last purchased this on
 
Powers Fasteners

1/4 in. Side Mount with Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powers Fasteners

1/4 in. Side Mount with Nut

  • Fast #
  • Part #D07188PWR
  • Item #5060839
  • Manufacturer Part #07188-PWR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Length:
1 in
Material:
Steel
UL Listed:
No