1/4 in. Steel Wood Vertical Hanger

You last purchased this on
 
Powers Fasteners

1/4 in. Steel Wood Vertical Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powers Fasteners

1/4 in. Steel Wood Vertical Hanger

  • Fast #
  • Part #P07163PWR
  • Item #5060828
  • Manufacturer Part #07163-PWR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Wood
Diameter:
1/4 in
Length:
2 in
Material:
Steel
UL Listed:
No