Powers Fasteners

1/4 x 1/4 x 1/4 in. SDS Hammer 1 Piece

Part #P02800PWR  |  Manufacturer Part #02800-PWR

Shank Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Drill Bit Type: Hammer

Length: 6-1/4 in

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 1/4 in

Shank Style: SDS