2-1/2 in. Carbon Steel Screw Anchor
Snake+® 2-1/2 in. Carbon Steel Screw Anchor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for use in holes drilled with standard ANSI carbide drill bits
- Anchor design allows for shallow embedment and mechanically interlocks with base material
- Cracked concrete approved alternative to a drop-in anchor
- Hammer not used for installation
- Fast anchor installation with a powered impact wrench
- Internally threaded anchor for easy adjustment and removability of threaded rod or bolt
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Snake+®
- Depth:
- 2-1/2 in
- FM Approved:
- No
- Head Diameter:
- 0.5
- Material:
- Carbon Steel
- Product Type:
- Mechanical Anchor
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in
- Tool Type:
- Screw
- UL Listed:
- No
- Weight:
- 0.16 lb