3/8 x 2 in. Steel Horizontal Rod Hanger Anchor for Wood
Suspender® 3/8 x 2 in. Steel Horizontal Rod Hanger Anchor for Wood
Package Quantity Info:
EA: 1 IP: 25 CA: 125 PT: 7500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Solid, one-piece, cold formed and machined anchor
- Ease and speed of overhead installation
- 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
- Entire system requires only one driver
- New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
Specifications
- Application:
- Hanging Pipe, Sprinkler Systems, Suspending Conduit, Cable Tray, Lighting Systems, Overhead Utilities, HVAC Ductwork, Strut Channel, Suspended Ceilings, Electrical Systems, Dual-Directional Steel
- Collection:
- Suspender®
- Diameter:
- 3/8 in
- Length:
- 2 in
- Material:
- Steel
- Product Type:
- Installation Tool
- Weight:
- .089 lb