2 in. Zamac Alloy Nail Anchor
2 in. Zamac Alloy Nail Anchor
Package Quantity Info:
EA: 1 IP: 100 CA: 500 PT: 25000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installs in a variety of base materials
- General purpose anchoring
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM B-633, ASTM C-90, ASTM C-62
- Application:
- Concrete, Roof, Block, Stone, Flashing, Brick, Masonry, Signage, Downspouts, Electrical Fixtures, Maintenance
- Diameter:
- 1/4 in
- FM Approved:
- No
- Head Style:
- Mushroom Head
- Length:
- 2 in
- Material:
- Carbon Steel, Alloy
- Material Type:
- ZAMAK
- Product Type:
- Nail Anchor
- Size:
- 1/4 in x 2 in
- UL Listed:
- No