3-3/4 in. Carbon Steel Wedge Expansion Anchor

You last purchased this on
 
DEWALT

Power-Stud+® SD2 3-3/4 in. Carbon Steel Wedge Expansion Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Power-Stud+® SD2 3-3/4 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7422SD2PWR
  • Item #5060797
  • Manufacturer Part #7422SD2-PWR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anchor can be installed through standard fixture holes
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Consistent performance in high and low strength concrete
  • Length ID code and identifying marking stamped on head of each anchor
  • Nominal drill bit size is the same as the anchor diameter
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM A-563 Grade A, ASTM F-844, ASTM B-633
Application:
Beam, Column Anchorage, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Cable Tray, Strut, Pipe Support, Fire Sprinkler
Coating:
Zinc Plated
Collection:
Power-Stud+® SD2
Diameter:
1/2 in
FM Approved:
Yes
Grade:
A
Length:
3-3/4 in
Material:
Carbon Steel, Stainless Steel
Product Type:
Wedge Expansion Anchor
Size:
1/2 in x 3-3/4 in
Thread Length:
1.125
UL Listed:
Yes