3/8 & 1/2 in. Steel Anchor Insert in Grey
3/8 & 1/2 in. Steel Anchor Insert in Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sturdy base design resists inserts from being kicked over after placement
- Color coded by size for simple identification, can be further marked by trade and/or utility
- Fast and simple to install, low installed cost
- Push-In thread version does not require turning threaded rod elements during installation
- Multi thread inserts allow for multiple diameters using the same part
- All sizes of multi thread inserts rated for tension and shear loading
- Suitable for seismic and wind loading (see design information)
- Inserts can be installed in upper and lower steel deck profiles with limited concrete topping thickness (see installation details)
Documents
Specifications
- Application:
- Hanging Pipe, Sprinkler Systems, HVAC Ductwork, Strut Channel, Lighting Systems, Trapeze, Cable Tray, Concrete
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Material:
- Steel
- Product Type:
- Mechanical Anchor
- UL Listed:
- Yes