3/8 in. Carbon Steel Internally Threaded Drop-In Lipped Expansion Anchor, 50 Pack
Steel Dropin™ 3/8 in. Carbon Steel Internally Threaded Drop-In Lipped Expansion Anchor, 50 Pack
Package Quantity Info:
EA: 1 IP: 50 CA: 500 PT: 24000-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flanged (lipped) version installs flush for easy inspection and standard embedment
- Smooth wall drop-in can be installed flush mounted or below the base material surface (optionally available with a knurled body)
- Internally threaded anchor for easy bolt removability and service work
- Coil thread version accepts coil rod and typically used for concrete formwork application
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM B-633, ASTM E-488
- Application:
- Cable Tray, Concrete FormWork, Fire Sprinkler, Pipe Support, Strut, Suspended Lighting, Suspending Conduit
- Bit Diameter(s) (In):
- 1/2 in
- Coating:
- Zinc Plated
- Collection:
- Steel Dropin™
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Installation Type:
- Flush Mount
- Length:
- 1-9/16 in
- Material:
- Carbon Steel
- Product Type:
- Expansion Anchor
- Rod Size (in):
- 3/8 in
- Size:
- 3/8 in
- Thread Length:
- 0.625
- UL Listed:
- Yes