3/8 in. Carbon Steel Lipless Drop-In Smart Anchor, 50 Pack

Part #P6306SDPWR  |  Item #4254313  |  Manufacturer Part #6306SD-PWR

$ 15.00

50 EA / $0.3 EACH

15.0

Diameter:

3/8 in
Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs with reduced effort compared to traditional drop in style anchors
  • Setting indicator makes identification of properly set anchors easy
  • Can be installed using the manual setting tool or smart DI system with a hammer-drill
  • Internally threaded anchor for easy bolt removability and service work
  • Anchor can be installed through standard fixture holes

Documents

Specifications

ANSI Specifications: ANSI B212.15

Application: [Suspending Conduit, Fire Sprinkler, Cable Tray, Strut, Concrete FormWork, Pipe Support, Suspended Lighting]

Coating: Zinc Plated

Diameter: 3/8 in

FM Approved: Yes

Fits Pipe Size: 3/8 in

Length: 1-9/16 in

Material: Carbon Steel

Rod Size In : 3/8 in

Thread Length: 5/8

UL Listed: Yes