3/8 in. Carbon Steel Lipped Mini Drop-In Anchor, 100 Pack
Mini Dropin™ 3/8 in. Carbon Steel Lipped Mini Drop-In Anchor, 100 Pack
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 36000-
Pick Up: 100 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for precast hollow core plank and post-tensioned concrete slabs
- Lip provides flush installation and consistent embedment
- Internally threaded anchor for easy bolt removability and service work
- Manual setting tool scores flange when set to verify proper expansion depth
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM B-633, ASTM E-488
- Application:
- Cable Tray, Fire Sprinkler, Pipe Support, Strut, Suspended Lighting, Suspending Conduit, Utilities
- Coating:
- Zinc Plated
- Collection:
- Mini Dropin™
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Installation Type:
- Flush Mount
- Length:
- 3/4 in
- Material:
- Carbon Steel
- Product Type:
- Expansion Anchor
- Rod Size (in):
- 3/8 in
- Thread Length:
- 0.4
- UL Listed:
- No