3/8 in. Concrete Socket for 1/4 in. Rod
This product has been replaced by
Manufacturer Part #PFM1491050
3/8 in. Concrete Socket for 1/4 in. Rod
Package Quantity Info:
EA: 1 IP: 5 CA: 25 PT: 3675-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1/4 in Rod
- Diameter:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Rod Size (in):
- 1/4 in
- UL Listed:
- No