3/8 in. Steel Screw Shank

Part #P07156PWR  |  Item #5060759  |  Manufacturer Part #07156-PWR

Discontinued

Diameter:

3/8 in
Order in multiples of 100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Concrete, Steel Purlins, Wood

Diameter: 3/8 in

Length: 2-1/2 in

Material: Steel

UL Listed: No