Powers Fasteners 3/8 x 3/8 x 25/64 in. SDS Stop 1 Piece

P00391SDPWR

Manufacturer Part #: 00391SD-PWR

Shank Size

25/64 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bit Diameter
3/8 in
Bit Sizes
3/8 in
Drill Bit Type
Stop
Head Diameter
0.375
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Stop Bit
Shank Size
25/64 in
Shank Style
SDS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday