5/8 in. Carbon Steel Internally Threaded Smart Drop-In Lipless Expansion Anchor
This product has been replaced by
Manufacturer Part #06320-PWR
5/8 in. Carbon Steel Internally Threaded Smart Drop-In Lipless Expansion Anchor
Package Quantity Info:
EA: 1 IP: 25 CA: 125 PT: 7500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 5/8 in
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- UL Listed:
- Yes