0 items

Powers Fasteners Carbon Steel Internally Threaded Smart Drop-In Lipless Expansion Anchor

P6SDPWR

Diameter

1/2 in
Starting at $33.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anchor can be installed through standard fixture holes
  • Can be installed using the manual setting tool or the Smart DI+® system with a hammer drill
  • Installs with reduced effort compared to traditional drop in style anchors
  • Internally threaded anchor for easy bolt removability and service work
  • Setting indicator makes identification of properly set anchors easy (when installed using the smart tool and smart bit)

SPECIFICATIONS

Diameter
1/2 in
Length
2 in
Material
Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday