1-1/2 x 1/4 in. Rod Hanging Anchor and Nut Zinc Plated Carbon Steel

You last purchased this on
 
DEWALT

HangerMate® 1-1/2 x 1/4 in. Rod Hanging Anchor and Nut Zinc Plated Carbon Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

HangerMate® 1-1/2 x 1/4 in. Rod Hanging Anchor and Nut Zinc Plated Carbon Steel

  • Fast #
  • Part #DPFM223115N
  • Item #7491316
  • Manufacturer Part #PFM223115N
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast installation with power tools resulting in labor savings
  • Patented thread design offers low installation torque
  • Installs with standard ANSI drill bit
  • Side mount versions available for steel and wood Hanger mate
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Ease and speed of overhead installation
  • Tough threads for tapping high strength concrete
  • Hanger mate socket drivers used for the steel and wood hangers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633
Application:
Cable Tray, HVAC Ductwork, Hanging Pipe, Sprinkler Systems, Strut Channel
Coating:
Zinc Plated
Collection:
HangerMate®
Diameter:
1/4 in
FM Approved:
Yes
Installation Type:
Vertical Mount
Length:
1-1/2 in
Material:
Carbon Steel
Product Type:
Nut, Rod Hanging Anchor
Rod Size (in):
3/8 in
Size:
1/4 in x 1-1/2 in
UL Listed:
Yes
Weight:
2 lb
Work Load Limit:
5810 lb