HangerMate®+ 1/4 x 1 in. Zinc Plated Carbon Steel Anchor

Part #PPFM2261000  |  Item #7264614  |  Manufacturer Part #PFM2261000

$ 1.31 EACH

Length:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers

Specifications

ASTM Specifications: ASTM E-488

Application: [Cable Trays, Fire Sprinkler Pipes, Lighting Systems, Overhead Utilities, Suspended Ceilings, Ventilation Systems]

Coating: Zinc Plated

Collection: HangerMate®+

Diameter: 1/4 in

FM Approved: Yes

Installation Type: Horizontal Mount

Length: 1 in

Material: Carbon Steel

Rod Size In : 1/4 in

UL Listed: Yes

Weight: 0.019