Powers Fasteners

HangerMate®+ 1/4 x 3-1/4 in. Zinc Plated Carbon Steel Anchor

Part #PPFM2231550  |  Manufacturer Part #PFM2231550

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers

Specifications

ASTM Specifications: ASTM E-488

Application: [Cable Trays, Fire Sprinkler Pipes, Lighting Systems, Overhead Utilities, Suspended Ceilings, Ventilation Systems]

Coating: Zinc Plated

Collection: HangerMate®+

Diameter: 1/4 in

FM Approved: Yes

Installation Type: [Horizontal Mount, Vertical Mount]

Length: 3-1/4 in

Material: Carbon Steel

Type: Anchor

UL Listed: Yes

Weight: 0.073