Powers Fasteners

Hangermate® Pole Tool Kit for PFM2281150 and PFM2281200 Anchors

Part #PPFM2201100  |  Manufacturer Part #PFM2201100

Brand Model Compatibility:

PFM2281150 and PFM2281200 Anchors
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers

Specifications

Application: [Cable Trays, Hanging Pipe, Lighting Systems, Overhead Utilities, Sprinkler Systems, Suspending Conduit]

Brand Model Compatibility: PFM2281150 and PFM2281200 Anchors

Collection: Hangermate®

FM Approved: Yes

Material: Steel

Product Type: Pole Tool Kit

UL Listed: Yes

Weight: 0.07